AP70RWHDHSQ - Combo Unit, White Housing, Led-Exit, (2) 5.4W Inca

Cooper Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP70RWHDHSQ
Manufacturer
Cooper Lighting
Manufacturer's Part Number
AP70RWHDHSQ
Description
Combo Unit, White Housing, Led-Exit, (2) 5.4W Inca
Combo Unit, White Housing, Led-Exit, (2) 5.4W Incandescent Lamps (Square)-Emergency, Universal Face, Red Letters
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083555871 / 00080083555871
Weight per unit
8.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AP70RWHDHSQ - Small Image
 
AP70RWHDHSQ - Large Image
Attachments
 
 
AP70RWHDHSQ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Wattage
NPJ18GY
amperage rating
22m A
Voltage Rating
277 VAC
Dimensions and Weight
Size
24.0 IN Length 10.5 IN Width 4.25 IN Height
Descriptions
Product Type
Led Combo Exit Sign, Red, SLF-PWR, SQ HD
Description
COMBO UNIT, WHITE HOUSING, LED-EXIT, (2) 5.4W INCA
extra long description
ETNCL AP70RWHDHSQ LED COMBO EXIT SI
Special Features
Dual voltage input 120/277 VAC, 60Hz
Long Description
Combo Unit, White Housing, Led-Exit, (2) 5.4W Incandescent Lamps (Square)-Emergency, Universal Face, Red Letters
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
AP70RWHDHSQ
sub brand
AP Series with Heads
GTIN
00080083555871
UPC
080083555871
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Exit and Emergency
Packaging
Weight per each
8.1999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat