APHL654SNUPL - 6 Lamp 54W Fbay W/Reflector No Lamps

Metalux

  • $309.51 (Each)
  • $309.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHL654SNUPL
Manufacturer
Metalux
Manufacturer's Part Number
APHL-654-SN-UPL
Description
6 Lamp 54W Fbay W/Reflector No Lamps
6 Lamp, 48" High Bay, Narrow Specular Reflector With Uplight, T5HO Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083622252 / 00080083622252
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.51 (Each)
Resources
Other Links
 
 
APHL654SNUPL - Other
Images
 
 
APHL654SNUPL - Large Image
 
APHL654SNUPL - Large Image
Attachments
 
 
APHL654SNUPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Allpro Hi-Bay, 6L T5 Upl UNV1 Narrow
Description
6 LAMP 54W FBAY W/REFLECTOR NO LAMPS
extra long description
CLS APHL-654-SN-UPL ALLPRO HI-BAY,6
Long Description
6 LAMP, 48" HIGH BAY, NARROW SPECULAR REFLECTOR WITH UPLIGHT, T5HO UNV ELECTRONIC BALLAST
Special Features
Specular reflector with uplight
Manufacturer Information
Manufacturers Part Number
APHL-654-SN-UPL
Brand
Cooper Metalux
GTIN
00080083622252
UPC
080083622252
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
HIGH BAY
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat