APT432L935 - *Delisted* 2'X4' 4 Lamp Static Lensed Troffer

Metalux

  • $149.72 (Each)
  • $149.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT432L935
Manufacturer
Metalux
Manufacturer's Part Number
APT-432-L735
Description
*Delisted* 2'X4' 4 Lamp Static Lensed Troffer
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621972 / 00080083621972
Weight per unit
22.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.72 (Each)
Resources
Images
 
 
APT432L935 - Large Image
 
APT432L935 - Small Image
 
APT432L935 - Large Image
 
APT432L935 - Large Image
 
APT432L935 - Large Image
Attachments
 
 
APT432L935 - Specification Sheet
 
APT432L935 - Specification Sheet
 
APT432L935 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277@50/60Hz
amperage rating
Cooper Metalux
Lamp Type
T8
Material, Color, and Finish
Color
Cooper Metalux
Style
Cooper Metalux
Descriptions
Product Type
Allpro Troffer 2X4 4L A12 UNV1 35K
extra long description
ETNCL APT-432-L735 ALLPRO TROFFER 2
Description
*DELISTED* 2'X4' 4 LAMP STATIC LENSED TROFFER
Special Features
Designed for T8 lamps
Manufacturer Information
Manufacturers Part Number
APT-432-L735
Brand
METALUX AP
sub brand
Prevail Series
GTIN
00080083621972
UPC
080083621972
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22.2999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat