APWR2 - Double Remote Head

All-Pro Emergency

  • $62.72 (Each)
  • $62.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APWR2
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APWR2
Description
Double Remote Head
Remote, Double Head, Wet Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083608584 / 00080083608584
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Resources
Images
 
 
APWR2 - Large Image
 
APWR2 - Large Image
Attachments
 
 
APWR2 - Specification Sheet
Brochures
 
 
APWR2 - Brochure
Other Links
 
 
APWR2 - Other
 
APWR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.217
Wattage
1 W
Number of Lamps
2
Voltage Rating
3.6V
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
5.1 IN Length 5.1 IN Width 2.5 IN Height
Descriptions
Product Type
All Pro Double Head Wet List Remote
Description
DOUBLE REMOTE HEAD
extra long description
CLS APWR2 ALL PRO DOUBLE HEAD WET L
Long Description
Remote, Double Head, Wet Listed
Special Features
3.6V, .78W DC long lasting LED heads
Additional Information
Fixture Type
Emergency Light
battery
N/A
lumens
N/A
Manufacturer Information
Manufacturers Part Number
APWR2
Brand
ALL-PRO EMERGENCY
GTIN
00080083608584
UPC
080083608584
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling and Surface
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat