APX7G - 120/277 Led Exit Green LTR

All-Pro Emergency

  • $28.67 (Each)
  • $28.67 (Each)

  • $172.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APX7G
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APX7G
Description
120/277 Led Exit Green LTR
Self Powered, White Housing, Led Exit, Green Letters
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083566549 / 00080083566549
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.67 (Each)
Standard Packaging
$172.02 (Per 6)
Resources
Images
 
 
APX7G - Small Image
 
APX7G - Large Image
Attachments
 
 
APX7G - Specification Sheet
Brochures
 
 
APX7G - Brochure
Other Links
 
 
APX7G - Other
 
APX7G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A
Number of Lamps
1
Wattage
1.05 W at 277 V
Voltage Rating
120/277V
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
9.5 IN Length 2.625 IN Width 7.5 IN Height
Descriptions
Product Type
All Pro Self Power Green Exit
Description
120/277 LED EXIT GREEN LTR
extra long description
CLS APX7G ALL PRO SELF POWER GREEN
Long Description
Self Powered, White Housing, LED Exit, Green Letters
Special Features
Long-life LED lamps provide uniform diffused illumination
Additional Information
lumens
N/A
battery
Nickel Cadmium
Fixture Type
Exit Light
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APX7G
GTIN
00080083566549
UPC
080083566549
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
UL Listed - Damp Location;OSHA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat