AXCS4A - 44W Led Wallpack Modern Full Cutoff 4K

Lumark

  • $223.01 (Each)
  • $223.01 (Each)

  • $1,338.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AXCS4A
Manufacturer
Lumark
Manufacturer's Part Number
AXCS4A
Description
44W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083175307 / 00080083175307
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.01 (Each)
Standard Packaging
$1,338.06 (Per 6)
Resources
Images
 
 
AXCS4A - Small Image
 
AXCS4A - Large Image
Attachments
 
 
AXCS4A - Specification Sheet
Brochures
 
 
AXCS4A - Brochure
Other Links
 
 
AXCS4A - Other
 
AXCS4A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.37 at 120V
Voltage Rating
120 to 277
Wattage
44 W
Number of Lamps
Cooper Halo Commercial
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
extra long description
ETNCL AXCS4A AXC,SM,40W,4000K,FC,CA
Description
44W LED WALLPACK MODERN FULL CUTOFF 4K
Product Type
Axc, SM, 40W, 4000K, FC, Carbon Bronze
Special Features
Available in 14W - 123W (1,800 - 17,000 lumens) models
Long Description
Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
AXCS4A
sub brand
Prevail Series
GTIN
00080083175307
UPC
080083175307
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
6.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat