BLD6089SWH - 6" 10W Led Surface Mount 27-5K 812 Lumens

Halo

  • $32.27 (Each)
  • $32.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLD6089SWH
Manufacturer
Halo
Manufacturer's Part Number
BLD6089SWH
Description
6" 10W Led Surface Mount 27-5K 812 Lumens
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083826728 / 00080083826728
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.27 (Each)
Resources
Images
 
 
BLD6089SWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
10 W
Voltage Rating
120
amperage rating
90m
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
BLD, 6 In, 800 LM, 90 Cri Select CCT, WH
extra long description
ETNCL-CAN BLD6089SWH BLD, 6 IN, 800
Description
6" 10W LED SURFACE MOUNT 27-5K 812 LUMENS
Long Description
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
Special Features
Select from 5 CCTs via switch, 2700K, 3000K, 3500K, 4000K, 5000K CCT
Manufacturer Information
Manufacturers Part Number
BLD6089SWH
Brand
HALO
sub brand
Prevail Series
GTIN
00080083826728
UPC
080083826728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BLD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat