CJB6099FS1EMWR - 6" Led DWNLT 27K/3K/35K/4K/5K DRCT MNT / Can Retro

Halo

  • $27.69 (Each)
  • $27.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJB6099FS1EMWR
Manufacturer
Halo
Manufacturer's Part Number
CJB6099FS1EMWR
Description
6" Led DWNLT 27K/3K/35K/4K/5K DRCT MNT / Can Retro
6 Inch 2-In-1 Installation 900LM, 5CCT, Integrated Jbox, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083266494 / 00080083266494
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.69 (Each)
Resources
Images
 
 
CJB6099FS1EMWR - Small Image
 
CJB6099FS1EMWR - Large Image
Other Links
 
 
CJB6099FS1EMWR - Other
 
CJB6099FS1EMWR - Other
Attachments
 
 
CJB6099FS1EMWR - Specification Sheet
Brochures
 
 
CJB6099FS1EMWR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
6 inch 2-in-1 Installation 900lm, 5CCT, integrated JBox, Matte White
Special Features
4 inch and 6 inch LED recessed downlight with integral driver and JBox
Product Type
6" Dual Inst, 900LM, FS, JB, MW
extra long description
CLS CJB6099FS1EMWR 6" DUAL INST, 90
Description
6" LED DWNLT 27K/3K/35K/4K/5K DRCT MNT / CAN RETRO
Manufacturer Information
Manufacturers Part Number
CJB6099FS1EMWR
Brand
HALO
GTIN
00080083266494
UPC
080083266494
Taxonomies, Classifications, and Categories
Type
CJB Integrated JBox Downlight
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.21
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat