CLCS40S - 90-120W 3/4/5K Selectable Canopy

Lumark Indoor

  • $277.20 (Each)
  • $277.20 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CLCS40S
Manufacturer
Lumark Indoor
Manufacturer's Part Number
CLCS40S
Description
90-120W 3/4/5K Selectable Canopy
Large Led Canopy, 13, 600-17, 600 Lumens,
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
080083160020 / 00080083160020
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.20 (Each)
Resources
Images
 
 
CLCS40S - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
CLCS40S - Large Image
Attachments
 
 
CLCS40S - Specification Sheet
Other Links
 
 
CLCS40S - Other
Features
amperage rating
0.440A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
400W Eq, Led Canopy, CCT Select, Unv
Description
90-120W 3/4/5K SELECTABLE CANOPY
extra long description
CLS CLCS40S 400W EQ, LED CANOPY, CC
Long Description
Large LED Canopy, 13,600-17,600 Lumens,
Special Features
Low-Profile, die-cast aluminum housing
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
CLCS40S
Brand
LUMARK INDOOR
GTIN
00080083160020
UPC
080083160020
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
SURFACE/PENDANT
standard
UL Certified - Damp Location;DLC Certified;FCC Class A;RoHS Compliant;IP65 Rated;ISO 9001
You must have an account to view stock levels

* All prices subject to change.