CTKRV2A - 70W Led Caretaker 50K

Lumark

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV2A
Manufacturer
Lumark
Manufacturer's Part Number
CTKRV2A
Description
70W Led Caretaker 50K
Led Area Luminaire, 120 V, 0.41 A, 70 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 LM Brightness (Lumens), Pole Mount;Wall Mount, 36000 H Average Life, Non Dimmable, Natural Aluminum, 15 In Length, 13-1/2 In Height, 5 Yr Warranty, 8 LB
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083755752 / 00080083755752
Weight per unit
7.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CTKRV2A - Small Image
 
CTKRV2A - Large Image
 
CTKRV2A - Large Image
 
CTKRV2A - Large Image
 
CTKRV2A - Large Image
Brochures
 
 
CTKRV2A - Brochure
Attachments
 
 
CTKRV2A - Specification Sheet
 
CTKRV2A - Specification Sheet
Other Links
 
 
CTKRV2A - Other
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
Die-Cast Aluminum
Current Rating
0.41 A
Material, Color, and Finish
Color
Natural Gray
color temperature
5000 k
Color Rendering Index
70
Finish
Natural Aluminum
Dimensions and Weight
Height
13-1/2 in;343 mm
Length
15 in;381 mm
Descriptions
Product Type
LED Area Luminaire
Description
70W LED CARETAKER 50K
Long Description
LED Area Luminaire, 120 V, 0.41 A, 70 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 lm Brightness (Lumens), Pole Mount;Wall Mount, 36000 h Average Life, Non Dimmable, Natural Aluminum, 15 in Length, 13-1/2 in Height, 5 yr Warranty, 8 lb
Features
The Lumark(R) Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumin
Short Description
LED Area Luminaire, 0.41 A, 70 W
Special Features
Superior Illumination Performance;Ease of Installation;Low Maintenance and Long Life;Two Lumen Packages up to 7169 Lumens
Additional Information
Total Wattage
70 W
Brightness (Lumens)
5212 lm
Mounting Type
Pole Mount;Wall Mount
average life
36000 h
includes
Wall/Pole Mounting Bracket
Standards Met
cULus Listed;RoHS Compliant;Dlc Qualified;Eccn:Ear99nlr;UL/cUL Listed
package quantity
1 ct
Warranty
5 yr
ip rating
IP66
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
CTKRV2A
sub brand
CTKR Caretaker LED
GTIN
00080083755752
UPC
080083755752
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
8 lb;3.6 kg
Weight per each
7.0999
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Retail;Residential;Recreation Areas;Boat Docks;Roadways;Pathways;Anywhere Security Area Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTKRV2A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CTKRV2A.

70W Led Caretaker 50K
  • Our Part #: CTKRV2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CTKRV2A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($190.05) ·
CTKRV2A - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$190.05

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to CTKRV2A, though they may not be 100% alike.

Caretaker 50W, 7100LM, Unv, Dimming, Photocontrol
  • Our Part #: CTKRV2B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTKRV2B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.12) ·
CTKRV2B - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat