E27TAT - 6" Shallow CLNG Non-Ic At

Halo

  • $26.94 (Each)
  • $26.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E27TAT
Manufacturer
Halo
Manufacturer's Part Number
E27TAT
Description
6" Shallow CLNG Non-Ic At
6" Non-Ic, Air-Tite, Shallow New Construction Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737574 / 00080083737574
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.94 (Each)
Resources
Images
 
 
E27TAT - Large Image
 
E27TAT - Small Image
Other Links
 
 
E27TAT - Other
 
E27TAT - Other
Attachments
 
 
E27TAT - Specification Sheet
Brochures
 
 
E27TAT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25
Wattage
150W
Voltage Rating
120V
Lamp Type
E26 Screwbase
Descriptions
Long Description
6" NON-IC, Air-Tite, Shallow New Construction Housing, 120V
Special Features
For use in shallow non-insulated ceilings
Description
6" SHALLOW CLNG NON-IC AT
Product Type
6" Non-Ic, Airtite Shallownewconsthsg NJB
extra long description
CLS E27TAT 6" NON-IC,AIRTITE SHALLO
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E27TAT
GTIN
00080083737574
UPC
080083737574
Taxonomies, Classifications, and Categories
Type
6" E7 Housing
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.89
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat