E5ICATNB - E5icatnb

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E5ICATNB
Manufacturer
Halo
Manufacturer's Part Number
E5ICATNB
Description
E5icatnb
5" Ic, Air-Tite, New Construction, No Socket Bracket Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737390 / 00080083737390
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
E5ICATNB - Specification Sheet
Images
 
 
E5ICATNB - Large Image
 
E5ICATNB - Large Image
Other Links
 
 
E5ICATNB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Wattage
N/A
Lamp Type
PAR20, PAR30 Halogen, Incandescent, LED, CFL (Not Included)
Descriptions
Long Description
5" IC, Air-Tite, New Construction, No Socket Bracket Housing, 120V
Special Features
For use in insulated ceilings
Product Type
5" Ic, Airtite, New Const, No SCKT BRKT NJB
extra long description
CLS E5ICATNB 5" IC,AIRTITE,NEW CONS
Description
E5ICATNB
Additional Information
Socket Type
E26
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E5ICATNB
GTIN
00080083737390
UPC
080083737390
Taxonomies, Classifications, and Categories
Type
5" E5 Housing
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;cULus Listed - Wet Location;cULus Listed - Damp Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat