EL406927 - Light Led Chip

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL406927
Manufacturer
Halo
Manufacturer's Part Number
EL406927
Description
Light Led Chip
4" Led Light Engine, 2700K, For Halo H457 Led Housings - Gen2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693559 / 00080083693559
Weight per unit
1.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EL406927 - Large Image
 
EL406927 - Large Image
Attachments
 
 
EL406927 - Specification Sheet
Brochures
 
 
EL406927 - Brochure
Other Links
 
 
EL406927 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
Wattage
13
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
H4LED Light Engine, 90CRI, 2700K
extra long description
CLS EL406927 H4LED LIGHT ENGINE, 90
Description
LIGHT LED CHIP
Long Description
4" LED Light Engine, 2700K, for Halo H457 LED Housings - GEN2
Special Features
90 CRI and 2700K, 3000K, 3500K and 4000K color temperatures
Manufacturer Information
Brand
HALO
Manufacturers Part Number
EL406927
GTIN
00080083693559
UPC
080083693559
Taxonomies, Classifications, and Categories
Type
4" H4 LED Downlight Engine and Trim
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.2099
Carton
1
Uses, Certifications, and Standards
standard
California Title 24;ENERGY STAR Qualified;IECC Compliant;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat