EL406935 - Module

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL406935
Manufacturer
Halo
Manufacturer's Part Number
EL406935
Description
Module
4" Led Light Engine, 3500K, For Halo H457 Led Housings - Gen2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083693597 / 00080083693597
Weight per unit
1.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EL406935 - Large Image
 
EL406935 - Large Image
Attachments
 
 
EL406935 - Specification Sheet
Brochures
 
 
EL406935 - Brochure
Other Links
 
 
EL406935 - Other
 
EL406935 - Other
 
EL406935 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.2 IN Length 5.25 IN Width 6.1 IN Height
Descriptions
Product Type
H4LED Light Engine, 90CRI, 3500K
Description
MODULE
extra long description
CLS EL406935 H4LED LIGHT ENGINE, 90
Long Description
4" LED Light Engine, 3500K, for Halo H457 LED Housings - GEN2
Special Features
90 CRI and 2700K, 3000K, 3500K and 4000K color temperatures
Manufacturer Information
Brand
HALO
Manufacturers Part Number
EL406935
GTIN
00080083693597
UPC
080083693597
Taxonomies, Classifications, and Categories
Type
4" H4 LED Downlight Engine and Trim
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.467
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat