EL406940 - H4LED Light Engine, 90CRI, 4000K

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL406940
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
EL406940
Description
H4LED Light Engine, 90CRI, 4000K
4" Led Light Engine, 4000K, For Halo H457 Led Housings - Gen2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111505 - Recessed lighting
UPC/EAN/GTIN
080083693610
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
EL406940 - Specification Sheet
Images
 
 
EL406940 - Large Image
 
EL406940 - Large Image
Other Links
 
 
EL406940 - Other
 
EL406940 - Other
Brochures
 
 
EL406940 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120V
Wattage
13
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
4.0
Width
5.25
Height
6.25
Descriptions
Product Type
H4LED Light Engine, 90CRI, 4000K
extra long description
CLS EL406940 H4LED LIGHT ENGINE, 90
Description
H4LED LIGHT ENGINE, 90CRI, 4000K
Long Description
4" LED Light Engine, 4000K, for Halo H457 LED Housings - GEN2
Special Features
90 CRI and 2700K, 3000K, 3500K and 4000K color temperatures
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
EL406940
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
4" H4 LED Downlight Engine and Trim
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
standard
California Title 24;ENERGY STAR Qualified;IECC Compliant;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat