FE0650LPCW - Led Flood Light White

Halo Outdoor

  • $30.80 (Each)
  • $30.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE0650LPCW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FE0650LPCW
Description
Led Flood Light White
738 Led Jelly Jar, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083666935 / 00080083666935
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.80 (Each)
Resources
Images
 
 
FE0650LPCW - Large Image
 
FE0650LPCW - Small Image
Attachments
 
 
FE0650LPCW - Specification Sheet
Other Links
 
 
FE0650LPCW - Other
 
FE0650LPCW - Other
Brochures
 
 
FE0650LPCW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.092 at 120V
Number of Lamps
1
Voltage Rating
120V
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.36 IN Length 5.91 IN Width 4.72 IN Height
Descriptions
Description
LED FLOOD LIGHT WHITE
Product Type
Led Area Light, 5000K, 120V, WH
extra long description
CLS FE0650LPCW LED AREA LIGHT, 5000
Special Features
Maintenance-free LEDs with lifespan of 25,000 hours
Long Description
738 LED Jelly Jar, White
Manufacturer Information
Manufacturers Part Number
FE0650LPCW
Brand
Halo Outdoor
GTIN
00080083666935
UPC
080083666935
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
DUSK TO DAWN
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat