FM15WRCCR - *Delisted* 15" Led FLSH MNT 30/40/50K

Metalux

  • $73.92 (Each)
  • $73.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FM15WRCCR
Manufacturer
Metalux
Manufacturer's Part Number
FM15WRCCR
Description
*Delisted* 15" Led FLSH MNT 30/40/50K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083845378 / 00080083845378
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.92 (Each)
Resources
Images
 
 
FM15WRCCR - Large Image
 
FM15WRCCR - Large Image
 
FM15WRCCR - Small Image
 
FM15WRCCR - Large Image
 
FM15WRCCR - Large Image
Attachments
 
 
FM15WRCCR - Specification Sheet
 
FM15WRCCR - Specification Sheet
 
FM15WRCCR - Specification Sheet
Other Links
 
 
FM15WRCCR - Other
 
FM15WRCCR - Other
 
FM15WRCCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
LED Driver
Lamp Type
Lighting
Number of Lamps
N/A
Voltage Rating
120
Wattage
21.4 W
amperage rating
Open Office, Retail
Lamp Included
Yes
Material, Color, and Finish
Color
Lighting
Style
Open Office, Retail
Finish
white
Dimensions and Weight
Size
0.06A (at 120V)/0.07A(at 277V)
Descriptions
Product Type
15" FM Round LNS CCT Sel 120V Dim
extra long description
ETNCL FM15WRCCR 15" FM ROUND LNS CC
Description
*DELISTED* 15" LED FLSH MNT 30/40/50K
Special Features
Cooper Metalux
Additional Information
sensing range
Cooper Metalux
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Sensor Type
Heavy-duty, apertured or closed-top reflector
Fixture Type
Open Office, Retail
Socket Type
N/A
Knockouts
Zinc alloy
Manufacturer Information
Manufacturers Part Number
FM15WRCCR
Brand
METALUX
sub brand
Open Office, Retail
GTIN
00080083845378
UPC
080083845378
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flushmount
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
environmental conditions
Open Office, Retail
Application
Open Office, Retail
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat