FPXSURF22 - 2X2 Flat Panel Surface Mount Kit

Metalux

  • $21.10 (Each)
  • $21.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FPXSURF22
Manufacturer
Metalux
Manufacturer's Part Number
FPXSURF22
Description
2X2 Flat Panel Surface Mount Kit
Surface Mount Kit Is Deep Enough to Fit All Available Options. Cannot Be Used With The Fpsurf Version
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083867387 / 00080083867387
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.10 (Each)
Resources
Images
 
 
FPXSURF22 - Large Image
 
FPXSURF22 - Large Image
Attachments
 
 
FPXSURF22 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Wattage
N/A
Lamp Type
LED
Dimensions and Weight
Size
24.938 IN Length 2.5 IN Width 3.438 IN Height
Descriptions
Product Type
2X2 FP Surface Mount Kit Rev B
extra long description
CLS FPXSURF22 2X2 FP SURFACE MOUNT
Description
2X2 FLAT PANEL SURFACE MOUNT KIT
Long Description
Surface mount kit is deep enough to fit all available options. Cannot be used with the FPSURF version
Special Features
Variety of controls and emergency battery pack options in all sizes
Additional Information
lumens
N/A
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FPXSURF22
GTIN
00080083867387
UPC
080083867387
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RECESSED
Packaging
Weight per each
3.44
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Certified - Damp Location;RoHS Compliant;DLC Premium Certified;IC Rated;ISO Certified;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat