H750RICAT - 6" Ic At Led Remodel Can

Halo

  • $17.79 (Each)
  • $17.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H750RICAT
Manufacturer
Halo
Manufacturer's Part Number
H750RICAT
Description
6" Ic At Led Remodel Can
6" Led Housing, Ic Air-Tite, Remodel, For Listed Halo Led Modules
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
623961052248 / 00623961052248
Weight per unit
1.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.79 (Each)
Resources
Other Links
 
 
H750RICAT - Other
 
H750RICAT - Other
Images
 
 
H750RICAT - Large Image
 
H750RICAT - Large Image
Attachments
 
 
H750RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.167 at (120V)
Voltage Rating
120/277V
Lamp Type
LED (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Product Type
6"Air-Tite Ic Led Remodel Hous (New CTN)
Description
6" IC AT LED REMODEL CAN
extra long description
CLS H750RICAT 6"AIR-TITE IC LED REM
Long Description
6" LED Housing, IC Air-Tite, Remodel, for listed Halo LED Modules
Special Features
Use with HALO 6" RL56, RA56 and ML56 600, 900, 1200 series modules
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Manufacturers Part Number
H750RICAT
Brand
HALO
GTIN
00623961052248
UPC
623961052248
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" LED Housing
Packaging
Weight per each
1.5499
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;Airtite;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat