HB454HT5UPLLSF5 - Fluor Hi Bay HB454HT5-Upl-LSF5 Fixture

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HB454HT5UPLLSF5
Manufacturer
Metalux
Manufacturer's Part Number
HBI454HT5-UPL-L5
Description
Fluor Hi Bay HB454HT5-Upl-LSF5 Fixture
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083535385 / 00080083535385
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
HB454HT5UPLLSF5 - Specification Sheet
Other Links
 
 
HB454HT5UPLLSF5 - Other
 
HB454HT5UPLLSF5 - Other
Images
 
 
HB454HT5UPLLSF5 - Large Image
 
HB454HT5UPLLSF5 - Small Image
Brochures
 
 
HB454HT5UPLLSF5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Ballast Type
RAPID START
Material
Steel
Lamp Type
T5HO
Material, Color, and Finish
Color
Cooper Metalux
Style
Open Office, Retail
Dimensions and Weight
Size
Cooper Metalux
Length
Open Office, Retail
Descriptions
Product Type
Hbi-454T5-N-Unv-L5850-EHT1-Upl-U
extra long description
ETNCL HBI454HT5-UPL-L5 HBI-454T5-N-
Special Features
Cooper Metalux
Description
FLUOR HI BAY HB454HT5-UPL-LSF5 FIXTURE
Additional Information
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
sub brand
Open Office, Retail
Manufacturers Part Number
HBI454HT5-UPL-L5
GTIN
00080083535385
UPC
080083535385
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
Fluorescent Fixtures & Accessories
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
High Bay/Suspension
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat