HLB6099401EMWR - *Discontinued* 6 Led Ultra Thin Trim 4K 900LM

Halo

  • $16.66 (Each)
  • $16.66 (Each)

  • $99.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6099401EMWR
Manufacturer
Halo
Manufacturer's Part Number
HLB6099401EMWR
Description
*Discontinued* 6 Led Ultra Thin Trim 4K 900LM
"00080083863341|0080083|080083863341|08008386334|86334|HLB6099401EMWR|6"" RD Lens, 900LM, 940, 120V, MW|Cooper Lighting HLB6099401EMWR|Cooperlighting HLB6099401EMWR|Eaton / Cooper Lighting HLB6099401EMWR|Eaton Cooper Lighting HLB6099401EMWR|Eeton Cooper Lighting HLB6099401EMWR|Halo - Cooper Lighting HLB6099401EMWR|Halo HLB6099401EMWR"
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083863341 / 00080083863341
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.66 (Each)
Standard Packaging
$99.96 (Per 6)
Resources
Images
 
 
HLB6099401EMWR - Small Image
 
HLB6099401EMWR - Large Image
 
HLB6099401EMWR - Large Image
 
HLB6099401EMWR - Large Image
Attachments
 
 
HLB6099401EMWR - Specification Sheet
Other Links
 
 
HLB6099401EMWR - Other
 
HLB6099401EMWR - Other
Brochures
 
 
HLB6099401EMWR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
10.313 IN Length 2.313 IN Width 6.938 IN Height
Diameter
6 INCH
Descriptions
extra long description
ETNCL-CAN HLB6099401EMWR 6" RD LENS
Long Description
"00080083863341|0080083|080083863341|08008386334|86334|HLB6099401EMWR|6"" RD LENS, 900LM, 940, 120V, MW|Cooper Lighting HLB6099401EMWR|CooperLighting HLB6099401EMWR|Eaton / Cooper Lighting HLB6099401EMWR|Eaton Cooper Lighting HLB6099401EMWR|Eeton Cooper Lighting HLB6099401EMWR|HALO - COOPER LIGHTING HLB6099401EMWR|Halo HLB6099401EMWR"
Special Features
Ultra-thin round lens downlight with remote driver/junction box
Product Type
6" RD Lens, 900LM, 940, 120V, MW
Description
*DISCONTINUED* 6 LED ULTRA THIN TRIM 4K 900LM
Additional Information
Fixture Type
Trim
Manufacturer Information
sub brand
HLB6 LED 6" MicroEdge?? Direct Mount Downlight
Brand
HALO
Manufacturers Part Number
HLB6099401EMWR
GTIN
00080083863341
UPC
080083863341
Taxonomies, Classifications, and Categories
Type
HLB Ultra Thin Direct Mount
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.55
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat