HLS6099301EWH6BP - 6" 15W Led Disk Light 30K 90CRI 120V 900LM 6 Pack

Halo

  • $10.26 (Each)
  • $10.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLS6099301EWH6BP
Manufacturer
Halo
Manufacturer's Part Number
HLS6099301EWH-6BP
Description
6" 15W Led Disk Light 30K 90CRI 120V 900LM 6 Pack
6" Led Surface Light, 900 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Qty 6 Bulk Pack (Not For Individual Sale)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256785 / 00080083256785
Weight per unit
3.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Resources
Other Links
 
 
HLS6099301EWH6BP - Other
Images
 
 
HLS6099301EWH6BP - Large Image
 
HLS6099301EWH6BP - Small Image
Attachments
 
 
HLS6099301EWH6BP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.128A
Voltage Rating
120V
Wattage
15.4 W
Material, Color, and Finish
Finish
Matte White
Style
(blank)
Descriptions
Description
6" 15W LED DISK LIGHT 30K 90CRI 120V 900LM 6 PACK
extra long description
CLS HLS6099301EWH-6BP HLS, 6IN, 900
Product Type
HLS, 6IN, 900LM, 3000K, Wet, 6PK
Long Description
6" LED surface light, 900 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Qty 6 bulk pack (not for individual sale)
Special Features
Sizes include 4", 6", & 9"
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLS6099301EWH-6BP
GTIN
00080083256785
UPC
080083256785
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLS Round LED Surface Mount
Packaging
Weight per each
3.94
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat