HU30BSC24P - *Delisted* 24" Led Uc 27K-4K White

Halo

  • $113.50 (Each)
  • $113.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU30BSC24P
Manufacturer
Halo
Manufacturer's Part Number
HU30BSC24P
Description
*Delisted* 24" Led Uc 27K-4K White
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083797981 / 00080083797981
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.50 (Each)
Resources
Images
 
 
HU30BSC24P - Large Image
 
HU30BSC24P - Small Image
 
HU30BSC24P - Large Image
 
HU30BSC24P - Large Image
 
HU30BSC24P - Large Image
Attachments
 
 
HU30BSC24P - Specification Sheet
 
HU30BSC24P - Specification Sheet
Brochures
 
 
HU30BSC24P - Brochure
 
HU30BSC24P - Brochure
Other Links
 
 
HU30BSC24P - Other
 
HU30BSC24P - Other
 
HU30BSC24P - Other
 
HU30BSC24P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
11 W
Voltage Rating
120 to 277
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Ballast Type
N/A
Lamp Type
Not Applicable
Lamp Included
Yes
Material, Color, and Finish
Color
Not Applicable
Style
Open Office, Retail
Finish
white
Dimensions and Weight
Size
Cooper Fail-Safe
Descriptions
Product Type
Halo Undercab 4 CCT + Usb 24" WHT
extra long description
ETNCL HU30BSC24P HALO UNDERCAB 4 CC
Description
*DELISTED* 24" LED UC 27K-4K WHITE
Special Features
Cooper Halo
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
sensing range
Cooper Halo
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Knockouts
Zinc alloy
Manufacturer Information
Manufacturers Part Number
HU30BSC24P
Brand
HALO
sub brand
Open Office, Retail
GTIN
00080083797981
UPC
080083797981
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;IECC Compliant;Title 24 Compliant
Application
lighting
environmental conditions
Open Office, Retail
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat