LAS45ST5 - 30-150W Led Area Light 4K Type 5 DST SFTR 120-277V

Lumark

  • $235.50 (Each)
  • $235.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LAS45ST5
Manufacturer
Lumark
Manufacturer's Part Number
LAS45S-T5
Description
30-150W Led Area Light 4K Type 5 DST SFTR 120-277V
450W Hid Equivalent, 10-Position Lumen Selectable Area Luminaire, Type V Distribution, 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083155842 / 00080083155842
Weight per unit
14.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.50 (Each)
Resources
Images
 
 
LAS45ST5 - Large Image
 
LAS45ST5 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
LAS45ST5 - Other
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
LAS45ST5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.58A
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
24.25 IN Length 15.188 IN Width 5.938 IN Height
Descriptions
Product Type
Las, 150W, LM Select, T5, Unv, PC
Description
30-150W LED AREA LIGHT 4K TYPE 5 DST SFTR 120-277V
Long Description
450W HID Equivalent, 10-Position Lumen Selectable Area Luminaire,Type V distribution,120-277V
Special Features
10-position lumen selectable
extra long description
CLS LAS45S-T5 LAS, 150W, LM SELECT,
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LAS45S-T5
GTIN
00080083155842
UPC
080083155842
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Packaging
Weight per each
14.73
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;FCC Class A;RoHS Compliant;1.5G Vibration Rated;DLC Certified;DLC Premium;IP65 Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat