LCR8309FSE010MW - 8" 35W Led Retro Module 27K/3K/35K/4K/5K 3000LM

Halo

  • $140.71 (Each)
  • $140.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCR8309FSE010MW
Manufacturer
Halo
Manufacturer's Part Number
LCR8309FSE010MW
Description
8" 35W Led Retro Module 27K/3K/35K/4K/5K 3000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
080083890088 / 00080083890088
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.71 (Each)
Resources
Images
 
 
LCR8309FSE010MW - Large Image
 
LCR8309FSE010MW - Large Image
 
LCR8309FSE010MW - Small Image
 
LCR8309FSE010MW - Large Image
Other Links
 
 
LCR8309FSE010MW - Other
 
LCR8309FSE010MW - Other
 
LCR8309FSE010MW - Other
 
LCR8309FSE010MW - Other
 
LCR8309FSE010MW - Other
Attachments
 
 
LCR8309FSE010MW - Specification Sheet
 
LCR8309FSE010MW - Specification Sheet
Brochures
 
 
LCR8309FSE010MW - Brochure
 
LCR8309FSE010MW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
amperage rating
Lighting
Lamp Type
Lighting
Material, Color, and Finish
Style
Open Office, Retail
Color
SE
Descriptions
Product Type
8" LCR, 3000 LM, RND, 120-277V, 0-10V
Description
8" 35W LED RETRO MODULE 27K/3K/35K/4K/5K 3000LM
extra long description
ETNCL LCR8309FSE010MW 8" LCR, 3000
Special Features
Cooper Halo
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
sensing range
Cooper Halo
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LCR8309FSE010MW
sub brand
Open Office, Retail
GTIN
00080083890088
UPC
080083890088
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Cooper Halo
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.01
Carton
1
Uses, Certifications, and Standards
standard
California Title 24;ENERGY STAR Qualified;RoHS Compliant;IECC Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat