LPXH7DH - LPX Series-Univer-Sealed Lead Batt

Cooper Sure-Lites

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPXH7DH
Manufacturer
Cooper Sure-Lites
Manufacturer's Part Number
LPXH7DH
Description
LPX Series-Univer-Sealed Lead Batt
Led, White Housing, Universal Face, Red and Green Letters, Self-Powered, Combo Unit High Power, Exit and Emergency
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083604982 / 00080083604982
Weight per unit
6.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPXH7DH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
34489-F12
amperage rating
4m A
Voltage Rating
120/277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
24.5 IN Length 10.5 IN Width 4.125 IN Height
Descriptions
Product Type
LPX Combo Univ High Power Sla
Description
LPX SERIES-UNIVER-SEALED LEAD BATT
Special Features
Dual voltage input 120/277 VAC
Long Description
LED, White Housing, Universal Face, Red and Green Letters, Self-Powered, Combo Unit High Power, Exit and Emergency
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LPXH7DH
sub brand
LPX Series
GTIN
00080083604982
UPC
080083604982
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
6.61
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat