LT460WH6930R - 4" 8W Led Retro 30K

Halo

  • $13.19 (Each)
  • $13.19 (Each)

  • $52.76 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6930R
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6930R
Description
4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083746163 / 00080083746163
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Standard Packaging
$52.76 (Per 4)
Resources
Images
 
 
LT460WH6930R - Large Image
 
LT460WH6930R - Large Image
Attachments
 
 
LT460WH6930R - Specification Sheet
Brochures
 
 
LT460WH6930R - Brochure
Other Links
 
 
LT460WH6930R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.067 at 120V
Voltage Rating
120V
Wattage
8W
Lamp Type
LED
Descriptions
Product Type
LT4 Retro Baffle 90CRI 3000K 600 LM Dob
extra long description
CLS LT460WH6930R LT4 RETRO BAFFLE 9
Long Description
4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
Special Features
LED retrofit shallow lens downlight with baffle trim
Description
4" 8W LED RETRO 30K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6930R
GTIN
00080083746163
UPC
080083746163
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat