RA56069S1EWH - *Delisted* 5-6" Led Gimbal 27-50K CCT 600LM

Halo

  • $40.54 (Each)
  • $40.54 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA56069S1EWH
Manufacturer
Halo
Manufacturer's Part Number
RA56069S1EWH
Description
*Delisted* 5-6" Led Gimbal 27-50K CCT 600LM
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083817900 / 00080083817900
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.54 (Each)
Resources
Images
 
 
RA56069S1EWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
58m
Wattage
7
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RA56WH Selectable 90CRI 600LM LD
Description
*DELISTED* 5-6" LED GIMBAL 27-50K CCT 600LM
Manufacturer Information
Manufacturers Part Number
RA56069S1EWH
Brand
HALO
sub brand
RA56 SeleCCTable Series
GTIN
00080083817900
UPC
080083817900
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA56 SeleCCTable
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.46
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat