RL4099S1EWH - 4" 12W Led Retro Tunable 27K/3K/35K/4K/5K 900LM

Halo

  • $31.62 (Each)
  • $31.62 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4099S1EWH
Manufacturer
Halo
Manufacturer's Part Number
RL4099S1EWH
Description
4" 12W Led Retro Tunable 27K/3K/35K/4K/5K 900LM
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083816736 / 00080083816736
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.62 (Each)
Resources
Images
 
 
RL4099S1EWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.098
Number of Lamps
1
Wattage
12 W
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL4WH Selectable 90CRI 900LM LD
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4099S1EWH
sub brand
RL4 SeleCCTable Series
GTIN
00080083816736
UPC
080083816736
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 SeleCCTable
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL4099S1EWH.
Jump To:

Similar Items

Similar items are close alternatives to RL4099S1EWH, though they may not be 100% alike.

4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri...
  • Our Part #: RL4LS9FSD2W1EWH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RL4LS9FSD2W1EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($107.96) ·
RL4LS9FSD2W1EWH - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat