RL4TRMSN - Satin Nickel Trim Ring

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4TRMSN
Manufacturer
Halo
Manufacturer's Part Number
RL4TRMSN
Description
Satin Nickel Trim Ring
RL4 Designer Trim, Satin Nickel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083728398 / 00080083728398
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RL4TRMSN - Large Image
 
RL4TRMSN - Large Image
Attachments
 
 
RL4TRMSN - Specification Sheet
Other Links
 
 
RL4TRMSN - Other
 
RL4TRMSN - Other
 
RL4TRMSN - Other
Brochures
 
 
RL4TRMSN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
1.2 IN Length 5.5 IN Width 5.5 IN Height
Diameter
4 INCH
Descriptions
Product Type
4" Satin Nickel Trim Ring
Description
SATIN NICKEL TRIM RING
extra long description
CLS RL4TRMSN 4" SATIN NICKEL TRIM R
Long Description
RL4 Designer Trim, Satin Nickel
Special Features
ENERGY STAR® certified
Construction
Retrofit
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4TRMSN
GTIN
00080083728398
UPC
080083728398
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL4 LED
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat