RL56099S1EWH - *Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM

Halo - Recessed

  • $34.25 (Each)
  • $34.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56099S1EWH
Manufacturer
Halo - Recessed
Manufacturer's Part Number
RL56099S1EWH
Description
*Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083818679 / 00080083818679
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Resources
Images
 
 
RL56099S1EWH - Small Image
 
RL56099S1EWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
100m
Wattage
12 W
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL56WH Selectable 90CRI 900LM LD
Description
6" 12W LED RETRO TUNABLE 27K/3K/35K/4K/5K
Special Features
Select from 5 CCTs via switch; 2700K, 3000K, 3500K, 4000K, 5000K CCT
Manufacturer Information
Manufacturers Part Number
RL56099S1EWH
Brand
HALO - RECESSED
sub brand
RL56 SeleCCTable Series
GTIN
00080083818679
UPC
080083818679
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat