SLD606840WH - 6" Surface Led 120V White

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606840WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606840WH
Description
6" Surface Led 120V White
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083714124 / 00080083714124
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606840WH - Small Image
 
SLD606840WH - Large Image
 
SLD606840WH - Large Image
Brochures
 
 
SLD606840WH - Brochure
Attachments
 
 
SLD606840WH - Specification Sheet
 
SLD606840WH - Specification Sheet
Other Links
 
 
SLD606840WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m
Wattage
12.2
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
6" Surface Led DWNLT, Retrofit, Ic, 600, 840
Description
6" SURFACE LED 120V WHITE
extra long description
ETNCL SLD606840WH 6" SURFACE LED DW
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Manufacturers Part Number
SLD606840WH
Brand
HALO
sub brand
SLD6xJB LED
GTIN
00080083714124
UPC
080083714124
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SLD606840WH.
Jump To:

Similar Items

Similar items are close alternatives to SLD606840WH, though they may not be 100% alike.

Downlight, 120 V, 0.0811 A, 9.6 W, Aluminum (Housing);Polystyrene (Lens);Polycar...
  • Our Part #: SMD6R6940WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R6940WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.58) ·
SMD6R6940WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add
6" Led Surface Trim 40K
  • Our Part #: SLD606940WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD606940WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD606940WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
6" SURFACE LED DWNLT,RETROFIT,IC,600,940
  • MFR Part #: SLD606940WH
  • GTIN: 00080083714162
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat