SLD606930WHJB - *Delisted* 6" Led Surface Trim 30K Jbox Mount Only

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606930WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606930WHJB
Description
*Delisted* 6" Led Surface Trim 30K Jbox Mount Only
"00080083706037|0080083|080083706037|08008370603|70603|SLD606930WHJB|6"" Surf Led DWNLT, Ic, 600, 930, J Box Only|Cooper Lighting SLD606930WHJB|Cooperlighting SLD606930WHJB|Eaton / Cooper Lighting SLD606930WHJB|Eaton Cooper Lighting SLD606930WHJB|Eeton Cooper Lighting SLD606930WHJB|Halo - Cooper Lighting SLD606930WHJB|Halo SLD606930WHJB"
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083706037 / 00080083706037
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606930WHJB - Large Image
 
SLD606930WHJB - Small Image
 
SLD606930WHJB - Large Image
 
SLD606930WHJB - Large Image
 
SLD606930WHJB - Large Image
Other Links
 
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
 
SLD606930WHJB - Other
Brochures
 
 
SLD606930WHJB - Brochure
 
SLD606930WHJB - Brochure
Attachments
 
 
SLD606930WHJB - Specification Sheet
 
SLD606930WHJB - Specification Sheet
 
SLD606930WHJB - Specification Sheet
 
SLD606930WHJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13 W
Lamp Type
Lighting
Material
not applicable
amperage rating
Open Office, Retail
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Color
Lighting
Style
Open Office, Retail
Finish
white
Dimensions and Weight
Height
5.625 IN Length 5.375 IN Width 1.125 IN Height
Width
9.4
Size
Controls
Length
not applicable
Descriptions
Product Type
6" Surf Led DWNLT, Ic, 600, 930, J Box Only
extra long description
ETNCL SLD606930WHJB 6" SURF LED DWN
Description
*DELISTED* 6" LED SURFACE TRIM 30K JBOX MOUNT ONLY
Long Description
"00080083706037|0080083|080083706037|08008370603|70603|SLD606930WHJB|6"" SURF LED DWNLT,IC,600,930, J BOX ONLY|Cooper Lighting SLD606930WHJB|CooperLighting SLD606930WHJB|Eaton / Cooper Lighting SLD606930WHJB|Eaton Cooper Lighting SLD606930WHJB|Eeton Cooper Lighting SLD606930WHJB|HALO - COOPER LIGHTING SLD606930WHJB|Halo SLD606930WHJB"
Special Features
Cooper Halo
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
sensing range
Cooper Halo
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Knockouts
Zinc alloy
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606930WHJB
sub brand
Open Office, Retail
GTIN
00080083706037
UPC
080083706037
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24;California Title 20
Mounting
Flushmount
Application
Open Office, Retail
environmental conditions
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat