SLD606940WH - 6" Led Surface Trim 40K

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606940WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606940WH
Description
6" Led Surface Trim 40K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083714162 / 00080083714162
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.11A
Voltage Rating
120
Wattage
13.2
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
6" LED SURFACE TRIM 40K
Product Type
6" Surface Led DWNLT, Retrofit, Ic, 600, 940
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606940WH
sub brand
SLD6xJB LED
GTIN
00080083714162
UPC
080083714162
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat