UC12T518 - 12", 1 Lamp T5, 8W, 120V, Electronic Ballast

Metalux

  • $58.08 (Each)
  • $58.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC12T518
Manufacturer
Metalux
Manufacturer's Part Number
UC12T518
Description
12", 1 Lamp T5, 8W, 120V, Electronic Ballast
12" 1 Lamp T5 8 Watt 120V Electronic Ballast Lamp Included
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594801 / 00080083594801
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.08 (Each)
Resources
Images
 
 
UC12T518 - Small Image
 
UC12T518 - Large Image
Attachments
 
 
UC12T518 - Specification Sheet
Other Links
 
 
UC12T518 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.067 at (120V)
Number of Lamps
1
Voltage Rating
120V
Wattage
8W
Ballast Type
Instant Start
Material
Steel
Lamp Type
T5
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
12IN T5 Ultra Slim Undercab, Eb, PP RKR
extra long description
ETNCL UC12T518 12IN T5 ULTRA SLIM U
Description
12", 1 LAMP T5, 8W, 120V, ELECTRONIC BALLAST
Long Description
12" 1 lamp T5 8 watt 120V electronic ballast lamp included
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC12T518
GTIN
00080083594801
UPC
080083594801
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight per each
1.83
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat