UHB18UNVL850CDU - *Discontinued* 150W Led Round Highbay 50K 18, 000LM

Metalux

  • $180.18 (Each)
  • $180.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UHB18UNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
UHB-18-UNV-L850-CD-U
Description
*Discontinued* 150W Led Round Highbay 50K 18, 000LM
Metalux Led Round High Bay, 5000K, 120/277V, White, 18000 Lumens, 0-10V Dimming, 6FT Cords, Hook and 1/2" Threaded Hub Mounting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083885923 / 00080083885923
Weight per unit
9.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.18 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
UHB18UNVL850CDU - Small Image
 
UHB18UNVL850CDU - Large Image
Attachments
 
 
UHB18UNVL850CDU - Specification Sheet
Other Links
 
 
UHB18UNVL850CDU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V Dimming LED Driver
amperage rating
1.275A at 120V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Uhb 18KLM 120-277V 5K Dim Ring Lens WH
extra long description
CLS UHB-18-UNV-L850-CD-U UHB 18KLM
Long Description
Metalux LED Round High Bay, 5000K, 120/277V, White, 18000 lumens, 0-10V Dimming, 6ft Cords, Hook and 1/2" threaded hub mounting
Special Features
Compact, 12” and 16” round die cast aluminum housing
Description
*DISCONTINUED* 150W LED ROUND HIGHBAY 50K 18,000LM
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UHB-18-UNV-L850-CD-U
GTIN
00080083885923
UPC
080083885923
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
9.9
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed - Damp Location;IP65 Rated;DLC Premium
Application
lighting
Mounting
Suspension Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat