WPMLED75GLUNV - 76W Led Wallpack 40K 8683LM

Lumark Outdoor

  • $407.98 (Each)
  • $407.98 (Each)
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
WPMLED75GLUNV
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
WPMLED75GLUNV
Description
76W Led Wallpack 40K 8683LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 76 W, 0.64 A @ 120 V, 70, 4000 K, 8683 LM Brightness (Lumens), 50 HZ;60 HZ, Bronze, 14-7/16 In Length, 7-1/8 In Width, 9-5/16 In Height, Polyester Powder Coat, 50000 H Average Life, 5 Yr Warranty, 9.01 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083776382 / 00080083776382
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.98 (Each)
Resources
Images
 
 
WPMLED75GLUNV - Small Image
 
WPMLED75GLUNV - Large Image
 
WPMLED75GLUNV - Large Image
 
WPMLED75GLUNV - Large Image
Attachments
 
 
WPMLED75GLUNV - Specification Sheet
 
WPMLED75GLUNV - Specification Sheet
Specifications Sheets
 
 
WPMLED75GLUNV - Specification Sheet
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.64 A @ 120 V
Lamp Type
LED
amperage rating
0.274 at (277V)
Ballast Type
N/A
Number of Lamps
2
Wattage
76
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Color
Bronze
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
14-7/16 in;367 mm
Width
7-1/8 in;181 mm
Height
9-5/16 in;236 mm
Descriptions
extra long description
ETNCL WPMLED-75-GL-UNV 75W LED 120-
Product Type
Led Wallpack
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 76 W, 0.64 A @ 120 V, 70, 4000 K, 8683 lm Brightness (Lumens), 50 Hz;60 Hz, Bronze, 14-7/16 in Length, 7-1/8 in Width, 9-5/16 in Height, Polyester Powder Coat, 50000 h Average Life, 5 yr Warranty, 9.01 lb
Features
The Lumark WPMLED wall luminaire provides traditional architecturalstyle with high performance energy efficient illumination. Rugged die-cast aluminum construction, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. IP66 Rated. UL/cUL wet location listed. Replaces up to 320W metal halide equivalent. The WPMLED wall luminaire is ideal for pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways an
Description
76W LED WALLPACK 40K 8683LM
Special Features
Rugged, die-cast aluminum housing
Additional Information
Total Wattage
76 W
Brightness (Lumens)
8683 lm
average life
50000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
WPMLED75GLUNV
sub brand
WPMLED
GTIN
00080083776382
UPC
080083776382
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight
9.01 lb;4.08 kg
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
Frequency Rating
50 Hz;60 Hz
standard
UL/cUL Listed - Wet Location;DLC Qualified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WPMLED75GLUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WPMLED75GLUNV.

76W Led Wallpack 40K 8683LM
  • Our Part #: WPMLED75GLUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED-75-GL-UNV
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($407.98) ·
WPMLED75GLUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$407.98

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to WPMLED75GLUNV, though they may not be 100% alike.

Medium Led Wall Pack, 80W, 10, 200LM (250W Equiv.)
  • Our Part #: WPMLED25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPMLED25
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($266.18) ·
WPMLED25 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$266.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat