WPSLED10 - *Delisted* 40W 4700LMN 40K Led Wallpack

Lumark

  • $143.55 (Each)
  • $143.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPSLED10
Manufacturer
Lumark
Manufacturer's Part Number
WPSLED10
Description
*Delisted* 40W 4700LMN 40K Led Wallpack
00080083885664|0080083|080083885664|08008388566|88566|WPSLED10|Small Led WP, 100W Equiv, 4K, Unv, BZ|Cooper Lighting WPSLED10|Cooperlighting WPSLED10|Eaton / Cooper Lighting WPSLED10|Eaton Cooper Lighting WPSLED10|Eeton Cooper Lighting WPSLED10|Halo - Cooper Lighting WPSLED10|Lumark Wpsled10
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083885664 / 00080083885664
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.55 (Each)
Resources
Images
 
 
WPSLED10 - Large Image
 
WPSLED10 - Small Image
 
WPSLED10 - Large Image
 
WPSLED10 - Large Image
Other Links
 
 
WPSLED10 - Other
 
WPSLED10 - Other
Attachments
 
 
WPSLED10 - Specification Sheet
 
WPSLED10 - Specification Sheet
 
WPSLED10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
39
amperage rating
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Lamp Type
Lighting
Ballast Type
N/A
Number of Lamps
N/A (no bulb)
Material, Color, and Finish
Finish
Classroom, Conference Room, Corridor
Color
Lighting
Style
Open Office, Retail
Dimensions and Weight
Size
0.06A (at 120V)/0.07A(at 277V)
Descriptions
Description
*DELISTED* 40W 4700LMN 40K LED WALLPACK
extra long description
ETNCL WPSLED10 SMALL LED WP, 100W E
Product Type
Small Led WP, 100W Equiv, 4K, Unv, BZ
Long Description
00080083885664|0080083|080083885664|08008388566|88566|WPSLED10|SMALL LED WP, 100W EQUIV, 4K, UNV, BZ|Cooper Lighting WPSLED10|CooperLighting WPSLED10|Eaton / Cooper Lighting WPSLED10|Eaton Cooper Lighting WPSLED10|Eeton Cooper Lighting WPSLED10|HALO - COOPER LIGHTING WPSLED10|Lumark WPSLED10
Special Features
1.444
Additional Information
sensing range
1.444
Sensor Type
1.444
average life
120-277
Socket Type
N/A
Knockouts
Zinc alloy
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
WPSLED10
sub brand
Open Office, Retail
GTIN
00080083885664
UPC
080083885664
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
Lighting
Application
lighting
standard
UL Listed - Wet Location;RoHS Compliant
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat