3TA603LDK - Cu/Al Pressure Terms 3 Pole Kit Max Brkras 600

Eaton

  • $242.99 (Each)
  • $242.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3TA603LDK
Manufacturer
Eaton
Manufacturer's Part Number
3TA603LDK
Description
Cu/Al Pressure Terms 3 Pole Kit Max Brkras 600
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Three-Pole Line and Load Terminal Kit, 600 A, 400-500 Kcmil Cu/Al, Frame J-K, Series C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679801888 / 00786679801888
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.99 (Each)
Resources
Images
 
 
3TA603LDK - Small Image
 
3TA603LDK - Large Image
 
3TA603LDK - Large Image
 
3TA603LDK - Large Image
 
3TA603LDK - Video
Attachments
 
 
3TA603LDK - Specification Sheet
Brochures
 
 
3TA603LDK - Brochure
Other Links
 
 
3TA603LDK - Other
 
3TA603LDK - Other
 
3TA603LDK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
600 A
Descriptions
Description
CU/AL PRESSURE TERMS 3 POLE KIT MAX BRKRAS 600
Product Type
Cu/Al Pressure Term 3P Kit Max CB As 600
extra long description
ETN 3TA603LDK CU/AL PRESSURE TERM 3
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Three-pole line and load terminal kit, 600 A, 400-500 kcmil Cu/Al, Frame J-K, Series C
Additional Information
media
Yes
dimensions
11.1000 IN X 4.3000 IN X 2.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA603LDK
GTIN
00786679801888
UPC
786679801888
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat