BQC2302115 - BQC Quad BRKR 1-30A/2P 2-15A/1P Com. Trip 120/240V

Eaton

  • $107.23 (Each)
  • $107.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BQC2302115
Manufacturer
Eaton
Manufacturer's Part Number
BQC2302115
Description
BQC Quad BRKR 1-30A/2P 2-15A/1P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 15 A, (1) Two-Pole 30 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371773 / 00786676371773
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.23 (Each)
Resources
Images
 
 
BQC2302115 - Small Image
 
BQC2302115 - Large Image
 
BQC2302115 - Large Image
 
BQC2302115 - Large Image
Attachments
 
 
BQC2302115 - Specification Sheet
Brochures
 
 
BQC2302115 - Brochure
Other Links
 
 
BQC2302115 - Other
 
BQC2302115 - Other
 
BQC2302115 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BQC QUAD BRKR 1-30A/2P 2-15A/1P COM. TRIP 120/240V
Product Type
BQC Quad 1-30A/2P 2-15A/1P 120/240V 10K
extra long description
ETN BQC2302115 BQC Quad 1-30A/2P 2-
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 15 A, (1) Two-Pole 30 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Special Features
Includes Rejection Tab feature
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BQC2302115
Brand
Eaton
GTIN
00786676371773
UPC
786676371773
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels

* All prices subject to change.