BR1220B100 - 12/20C 100A 1PH MB Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1220B100
Manufacturer
Eaton
Manufacturer's Part Number
BR1220B100
Description
12/20C 100A 1PH MB Loadcenter
BR Style Load Center, 12 Spaces, 20 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 18.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676443753 / 00786676443753
Weight per unit
19.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1220B100 - Large Image
 
BR1220B100 - Large Image
 
BR1220B100 - Small Image
Specifications Sheets
 
 
BR1220B100 - Specification Sheet
Attachments
 
 
BR1220B100 - Specification Sheet
Brochures
 
 
BR1220B100 - Brochure
Other Links
 
 
BR1220B100 - Other
 
BR1220B100 - Other
 
BR1220B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/240 V ac
Wire Size
#4 to 1/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
100
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Height
4.25
Size
B2
Width
15.75
Depth
20.5
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 12 Spaces, 20 Circuits, 100 A, 120/240 V ac, #4 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 18.75 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 12/20C, 100 A
Special Features
No Feed-Thru Lugs;Cover Included
Description
12/20C 100A 1PH MB LOADCENTER
extra long description
ETN BR1220B100 1Ph/BR LC 100A 10kAI
Additional Information
number of spaces
12
Number of Circuits
20
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Height
18.75 in;476.3 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Overall Width
3.88 in;98.4 mm
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR1220B100
GTIN
00786676443753
UPC
786676443753
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
19.66
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat