BR2424L125G - 1PH BR Loadcenter 125A Mlo 24/24 Cir Al Bus Nema 1

Eaton

  • $122.16 (Each)
  • $122.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2424L125G
Manufacturer
Eaton
Manufacturer's Part Number
BR2424L125G
Description
1PH BR Loadcenter 125A Mlo 24/24 Cir Al Bus Nema 1
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 23 In Overall Height
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001199 / 00786676001199
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.16 (Each)
Resources
Images
 
 
BR2424L125G - Small Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
 
BR2424L125G - Large Image
Attachments
 
 
BR2424L125G - Specification Sheet
Other Links
 
 
BR2424L125G - Other
 
BR2424L125G - Other
 
BR2424L125G - Other
 
BR2424L125G - Other
 
BR2424L125G - Other
 
BR2424L125G - Other
Brochures
 
 
BR2424L125G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#6 to 2/0 AWG
Current Rating
125 A
Voltage Rating
120/240 V ac
Material
Metallic
interrupt rating
10 kAIC
Phase
1
amperage rating
125
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
23
Depth
3.88
Size
C2
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 23 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 24/24 C, 125 A, Ground Bar
Special Features
Ground Bar;BREQS125 Hold-Down Screw
Description
1PH BR LOADCENTER 125A MLO 24/24 CIR AL BUS NEMA 1
extra long description
ETN BR2424L125G Eaton BR main lug l
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
number of spaces
24
Enclosure Type
Nema 1
Number of Circuits
24
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
23 in;584.2 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2424L125G
GTIN
00786676001199
UPC
786676001199
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat