BR380 - Type BR BRKR 80A/3 Pole 240V 10K

Eaton

  • $383.97 (Each)
  • $383.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR380
Manufacturer
Eaton
Manufacturer's Part Number
BR380
Description
Type BR BRKR 80A/3 Pole 240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 80 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114103098 / 00782114103098
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.97 (Each)
Resources
Images
 
 
BR380 - Large Image
 
BR380 - Small Image
 
BR380 - Large Image
 
BR380 - Large Image
Other Links
 
 
BR380 - Other
 
BR380 - Other
 
BR380 - Other
 
BR380 - Other
Attachments
 
 
BR380 - Specification Sheet
Brochures
 
 
BR380 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Product Type
Type BR Breaker 80A/3 Pole 240V 10K
Description
TYPE BR BRKR 80A/3 POLE 240V 10K
extra long description
ETN BR380 Type BR Breaker 80A/3 Pol
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,80 A,10 kAIC,Three-pole,240V,BR,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 2.7000 IN
Manufacturer Information
Manufacturers Part Number
BR380
Brand
Eaton
GTIN
00782114103098
UPC
782114103098
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat