BRH240 - Type BR BRKR 40A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $204.46 (Each)
  • $204.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRH240
Manufacturer
Eaton
Manufacturer's Part Number
BRH240
Description
Type BR BRKR 40A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 40 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373654 / 00786676373654
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.46 (Each)
Resources
Attachments
 
 
BRH240 - Specification Sheet
Images
 
 
BRH240 - Large Image
Other Links
 
 
BRH240 - Other
Brochures
 
 
BRH240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
22 kAIC
Poles
Two-pole
Descriptions
Product Type
BR 40A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH240 BR 40A/2 Pole Com. Trip
Description
TYPE BR BRKR 40A/2 POLE COM. TRIP 120/240V 22K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,40 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
Trip Type
Common breaker trip
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRH240
GTIN
00786676373654
UPC
786676373654
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat