BRP16L125G - BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar

Eaton

  • $172.61 (Each)
  • $172.61 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BRP16L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP16L125G
Description
BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, Nema 1, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, 120/240V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053123 / 00786689053123
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.61 (Each)
Resources
Images
 
 
BRP16L125G - Small Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
Attachments
 
 
BRP16L125G - Specification Sheet
Brochures
 
 
BRP16L125G - Brochure
Other Links
 
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
18.75
Height
3.88
Size
X1
Descriptions
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X1, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, NEMA 1, 32 Circuits, Twenty-four pole, 16 Spaces, Two hots, a neutral, and a ground, 120/240V
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 125A MLO 16 SPACE W/ GROUND BAR
Product Type
BR Pon LC, 125A, Mlo, 16 Space, W/ Ground
extra long description
ETN BRP16L125G BR PON LC,125A, MLO,
Additional Information
number of spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP16L125G
GTIN
00786689053123
UPC
786689053123
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
standard
UL 50,UL 67
You must have an account to view stock levels

* All prices subject to change.