BRPHD2 - Hold Down Kit For BR 2 Pole Breaker

Eaton

  • $11.77 (Each)
  • $11.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRPHD2
Manufacturer
Eaton
Manufacturer's Part Number
BRPHD2
Description
Hold Down Kit For BR 2 Pole Breaker
Eaton BR Hold-Down Kit, Pon Accessories - For 2 Pole BR Plug-On Neutral Breaker, Field Installed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689369057 / 00786689369057
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.77 (Each)
Resources
Attachments
 
 
BRPHD2 - Specification Sheet
Images
 
 
BRPHD2 - Large Image
 
BRPHD2 - Large Image
 
BRPHD2 - Large Image
Other Links
 
 
BRPHD2 - Other
 
BRPHD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.5
Depth
1.5
Width
1.75
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Hold Down Kit For BR 2 Pole Breaker
Description
HOLD DOWN KIT FOR BR 2 POLE BREAKER
extra long description
ETN BRPHD2 Hold Down Kit for BR 2 P
Long Description
Eaton BR hold-down kit, PON Accessories - for 2 Pole BR Plug-on Neutral Breaker, Field Installed
Manufacturer Information
Manufacturers Part Number
BRPHD2
Brand
Eaton
GTIN
00786689369057
UPC
786689369057
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat