C0150E2AFB - 150 Va Type Mte Control Transformer With Primary F

Eaton

  • $316.88 (Each)
  • $316.88 (Each)
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
C0150E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2AFB
Description
150 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 150 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420863 / 00786680420863
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.88 (Each)
Resources
Other Links
 
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
Images
 
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
Attachments
 
 
C0150E2AFB - Specification Sheet
Brochures
 
 
C0150E2AFB - Brochure
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
150 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 150 va
Special Features
Primary Fuse Block
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
150VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0150E2AFB 150VA Type MTE CPT W
Additional Information
Secondary Voltage
120/115/110 V
kva rating
150 VA
Primary Voltage
220 x 440 V230 x 460 V240 x 480 V
dimensions
3.8800 IN X 3.7500 IN X 4.6700 IN
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0150E2AFB
Brand
Eaton
GTIN
00786680420863
UPC
786680420863
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat