C0500E6U - 500VA Type Mte Control Transformer

Eaton

  • $767.36 (Each)
  • $767.36 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0500E6U
Manufacturer
Eaton
Manufacturer's Part Number
C0500E6U
Description
500VA Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V, Cu Magnet Wire, Taps: None, SV: 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V, 55°C, 500 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680019159 / 00786680019159
Weight per unit
26.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$767.36 (Each)
Resources
Other Links
 
 
C0500E6U - Other
 
C0500E6U - Other
 
C0500E6U - Other
 
C0500E6U - Other
 
C0500E6U - Other
Images
 
 
C0500E6U - Large Image
 
C0500E6U - Large Image
 
C0500E6U - Large Image
 
C0500E6U - Large Image
Attachments
 
 
C0500E6U - Specification Sheet
Brochures
 
 
C0500E6U - Brochure
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
ETN C0500E6U 500VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
500VA Type Mte Control Transformer
Description
500VA TYPE MTE CONTROL TRANSFORMER
Long Description
Eaton type MTE, industrial control transformer, pv: 240/416/480/600v, 230/400/460/575v, 220/380/440/550v, 208/500v, cu magnet wire, taps: none, sv: 99/120/130v, 95/115/125v, 91/110/120v, 85/100/110v, 55°c, 500 va
Additional Information
Primary Voltage
240/416/480/600 V208/500 V220/380/440/550 V230/400/460/575 V
kva rating
500 VA
dimensions
7.0080 IN X 5.2360 IN X 4.4490 IN
Secondary Voltage
99/120/130 V, 95/115/125 V, 91/110/120 V, 85/100/110 V
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0500E6U
Brand
Eaton
GTIN
00786680019159
UPC
786680019159
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Availability
Status
Inactive
Packaging
Weight per each
26.3
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,CSA Certified,UL Listed,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat