EHD1020 - 20A BKR Single Pack - For 10 Pack Order 6629C92G05

Eaton

  • $159.88 (Each)
  • $159.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHD1020
Manufacturer
Eaton
Manufacturer's Part Number
EHD1020
Description
20A BKR Single Pack - For 10 Pack Order 6629C92G05
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317327 / 00786679317327
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.88 (Each)
Resources
Images
 
 
EHD1020 - Small Image
 
EHD1020 - Large Image
 
EHD1020 - Large Image
 
EHD1020 - Large Image
 
EHD1020 - Video
Attachments
 
 
EHD1020 - Specification Sheet
Brochures
 
 
EHD1020 - Brochure
Other Links
 
 
EHD1020 - Other
 
EHD1020 - Other
 
EHD1020 - Other
 
EHD1020 - Other
 
EHD1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
20 A
Descriptions
Description
20A BKR SINGLE PACK - FOR 10 PACK ORDER 6629C92G05
Product Type
20A CB Single PK-4 10 PK /Der 6629C92G05
extra long description
ETN EHD1020 20A CB SINGLE PK-4 10 P
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 20 A, Load side, 50/60 Hz
Additional Information
media
Yes
frame
F
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
EHD1020
Brand
Eaton
GTIN
00786679317327
UPC
786679317327
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat