EMDLBL100 - Emergency Disconnect Label 100 PCS

Eaton

  • $223.46 (Each)
  • $223.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMDLBL100
Manufacturer
Eaton
Manufacturer's Part Number
EMDLBL100
Description
Emergency Disconnect Label 100 PCS
Eaton Emergency Disconnect Label 100 Count
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689402600 / 00786689402600
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.46 (Each)
Resources
Images
 
 
EMDLBL100 - Small Image
 
EMDLBL100 - Large Image
Attachments
 
 
EMDLBL100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EMERGENCY DISCONNECT LABEL 100 PCS
Product Type
Emd Label Kit
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN EMDLBL100 EMD Label Kit
Long Description
Eaton Emergency disconnect label 100 Count
Additional Information
dimensions
5.0000 IN X 8.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
EMDLBL100
Brand
Eaton
GTIN
00786689402600
UPC
786689402600
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat